DESCRIPTION

  • 16 gauge type 304 stainless steel
  • 3 1/2" Drain Opening
  • Bowl Size: 31" L X 17 1/2" W X 9" D
  • Brushed satin
  • Digital templates are available
  • Meets ASME/ANSI A 112.19.3M
  • Mounting hardware and cutout template included
  • Overall Size: 33" X 19 1/2"
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

Mirabelle® 33 x 21 in. Single Bowl Under-Mount Stainless Steel Sink

MIRUC3321Z

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
31 in x 17-1/2 in x 9 in
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 19-1/2 in x 9-7/8 in

Starting at
$555.71
EACH
  • QUANTITY