DESCRIPTION

  • Digital templates are available
  • Includes mounting hardware and cutout template
  • Minimum cabinet size: 36"
  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Undermount with recessed bridge

Mirabelle® Cypress 34 x 21 in.Double Bowl Under-Mount Recessed Bridge Sink

MIRURB3421

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
18-1/4 in x 19 in x 9 in
Collection
Cypress
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
34 in x 21 in
Right Bowl Size
12-3/16 in x 19 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$635.21
EACH
  • QUANTITY