34 x 21 in. No Hole 60/40 Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
This product has been replaced by
Manufacturer Part #SHCAURBA3421
Calverton 34 x 21 in. No Hole 60/40 Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
EA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outer Sink Dimensions (Length x Width x Height): 34" x 21" x 9"
- Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
- Low basin divide increases versatility; offering the workspace of a single bowl while maintaining the option to separate tasks as needed
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- The dual basin design with a 60/40 split (left/right) gives you the option to separate kitchen activities
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- Application:
- Residential
- Basin Depth:
- 9 in
- Basin Width:
- 19 in
- CSA Certified:
- CSA B45.4-17
- Collection:
- Calverton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 34 in
- MA Approved -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Kitchen Sink
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-1/4 in x 19 in x 9 in
- Sink Bowl Size, Right:
- 12-1/8 in x 19 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 34 in x 21 in
- WaterSense Labeled:
- No
- Width:
- 21 in