DESCRIPTION

  • Factory installed backflow prevention check valve
  • Lift rod diverter to handshower
  • Maximum deck thickness: 1-7/8"

Mirabelle Rigi® 4-Hole Whirlpool Faucet with Double Lever Handle

MIRRI4RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Rigi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
8-11/16 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$383.81
EACH
  • QUANTITY