DESCRIPTION

  • Round wall escutcheon

Mirabelle® Custom Showering 4 in. Ceiling Shower Arm with Escutcheon

MIRRSC40

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Installation Type
Ceiling Mount
Length
4 in
Material
Brass

Starting at
$34.84
EACH
  • QUANTITY

DOCUMENTS