DESCRIPTION

  • Drain not included
  • Factory installed backflow prevention check valve
  • Handshower flow rate: 2 gpm
  • Lift rod diverter to handshower
  • Maximum deck thickness: 1-7/8"
  • Three function handshower

Mirabelle® Pendleton 4-Piece Roman Tub Faucet Trim with Double Lever Handle

MIRPT4RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 16 in
Collection
Pendleton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
3-15/16 in
Spout Reach
7-1/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$406.19
EACH
  • QUANTITY