Mirabelle® 42 x 60 in. Tub and Shower with Left Hand Drain MIRSK72WH

DESCRIPTION

  • Removable skirt

Mirabelle® 42 x 60 in. Tub and Shower with Left Hand Drain

MIRSK72WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
20-1/4 in
Length
6 ft

Starting at
Call for Pricing
  • QUANTITY