SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- Brand Model Compatibility
- Mirabelle® Boca Raton®, Mirabelle® Key West™
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- End Connection 1
- CTS, Slip
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- IAPMO Listed
- Yes
- Material
- Metal
- Spout Reach
- 5-7/16 in
- Spout Type
- Diverter
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday