DESCRIPTION

  • Lifetime limited warranty
  • Solid brass construction, exposed pop-up drain without overflow
  • cUPC/IAPMO listed

Mirabelle® Edenton® 5-9/16 in. Diverter Tub Spout

MIRTS94BN

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Edenton®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CTS, Slip
Fitting Size 1
1/2 in
Height
3-7/8 in
IAPMO Listed
Yes
Length
6-3/8 in
Material
Brass
Size
1/2 in
Spout Reach
6-3/8 in
Spout Type
Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$81.18
EACH
  • QUANTITY