DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Intuitive electronic control pad
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With integral tile flange and skirt

Mirabelle Edenton® 59-3/4 x 29-3/4 in. 3-Wall Alcove Whirlpools with Reversible Drain

MIREDA6030L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
42 ga
Collection
Edenton®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20 in
Horsepower
1-3/4 hp
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
Number Of Jets
65
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY