DESCRIPTION

Mirabelle® Edenton™ 59-3/4 x 32 in. Soaking Bathtub

MIREDW6032

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10.9, 20, 7.5
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112.19.7-M-1995
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
62 gal
Collection
Edenton™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
17-1/4 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
59-3/4 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Watts
600
Width
32 in

Starting at
Call for Pricing
  • QUANTITY