DESCRIPTION

  • 13 1/8" W x 6 1/2" H
  • Mounting hardware included
  • UL listed
  • Uses two 60W Medium A19 lamps max

Mirabelle® Edenton 6-1/2 in. 60 W 2-Light Medium Flush

MIRMLEDFMLGT

Color Finish

 

SPECIFICATIONS

Collection
Edenton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13-1/8 in

Starting at
Call for Pricing
  • QUANTITY