DESCRIPTION

Mirabelle® Edenton® 60 x 30 in. Left-Hand Bath Tub with Skirt

MIREDS6030L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
47 gal
Collection
Edenton®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY