DESCRIPTION

Mirabelle Edenton™ 60 x 30 in. Right-Hand Bath Tub with Skirt

MIREDS6030R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
47 gal
Collection
Edenton™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY