DESCRIPTION

  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • With integral tile flange and skirt

Mirabelle Edenton™ 60 x 30 in. Right-Hand Whirlpool with Skirt

MIREDW6030R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
47 gal
Collection
Edenton™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
Number Of Jets
8
Width
29-1/2 in

Starting at
Call for Pricing
  • QUANTITY