DESCRIPTION

  • High-flow, adjustable jets
  • Integral tile flange and skirt with removable access panel
  • One single-speed air switch actuator
  • Operating capacity: 43 gal
  • Powerful whirlpool pump with variable flow device

Mirabelle® Bradenton 60 x 32 in. 3-Wall Alcove Whirlpools with Left-Hand Drain

MIRBDW6032L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
48 gal
Collection
Bradenton
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
21-1/2 in
Horsepower
1-3/4 hp
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
Width
32 in

Starting at
Call for Pricing
  • QUANTITY