DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Integral arm rests
  • Integral tile flange and skirt with removable access panel
  • One 3-speed air switch actuator
  • Operating capacity: 43 gal
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

Mirabelle Provincetown® 60 x 32 in. 3-Wall Alcove Whirlpools with Left-Hand Drain

MIRPRA6032L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
48 gal
Collection
Provincetown®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
21-1/2 in
Horsepower
1-3/4 hp
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
65
Width
32 in

Starting at
Call for Pricing
  • QUANTITY