DESCRIPTION
- Heated blower with 20 minute purge cycle to dry air channel
- Includes integral tile flange and skirt
- Integral arm rests
- Operating capacity: 43 gal
- Preprogrammed variable massage cycles for air massage
- Variable-speed blower with graduated power settings for air massage
Mirabelle® Bradenton 60 x 32 in. 3-Wall Alcove Whirlpools with Right-Hand Drain
MIRBDA6032R
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Capacity
- 48 gal
- Collection
- Bradenton
- Color Finish
- Biscuit
- Color Finish Category
- Neutrals
- Drain Location
- Right
- Height
- 21-1/2 in
- Horsepower
- 1-3/4 hp
- Installation Type
- 3 Wall Alcove
- Length
- 60 in
- Material
- Acrylic
- Number Of Jets
- 65
- Width
- 32 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday