DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Integral arm rests
  • Integral tile flange and skirt with removable access panel
  • One 3-speed air switch actuator
  • Operating capacity: 43 gal
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Provincetown 60 x 32 in. 3-Wall Alcove Whirlpools with Right-Hand Drain

MIRPRA6032R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval in Rectangle
Capacity
48 gal
Collection
Provincetown
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
21-1/2 in
Horsepower
1-3/4 hp
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
65
Width
32 in

Starting at
Call for Pricing
  • QUANTITY