DESCRIPTION

  • Constructed of highest grade acrylic
  • Integral arm rests
  • Integral skirt
  • Textured slip-resistant bottom

Mirabelle Bradenton™ 60 x 32 x 21-1/2 in. Right-Hand Bath Tub with Skirt

MIRBDS6032R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
43 gal
Collection
Bradenton™
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
Height
21-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY