DESCRIPTION

  • High-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 60 gal
  • Powerful whirlpool pump with variable flow device
  • Textured slip-resistant bottom

Mirabelle® Key West 60 x 36 in. Acrylic Key West Air Bath Tub Whirlpool

MIRKWW6036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
72 gal
Collection
Key West
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
22 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
Width
35 in

Starting at
Call for Pricing
  • QUANTITY