DESCRIPTION

  • Operating capacity: 60 gal
  • Textured slip-resistant bottom

Mirabelle® Key West 60 x 36 in. Drop-In Bathtub with Reversible Drain

MIRKWS6036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112.19.7M
Capacity
72 gal
Collection
Key West
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
End
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY