DESCRIPTION

  • Constructed of highest grade acrylic
  • Eight high-flow, quarter-turn, directional and volume adjustable whirlpool jets
  • Integral arm rests
  • Intuitive electronic control pad
  • Operating capacity: 40 gal
  • Powerful whirlpool pump with variable flow device
  • Requires a single 2-amp GFCI circuit
  • Textured slip-resistant bottom

Mirabelle Galatia® 60 x 42 in. Acrylic Oval Air Bath Tub Whirlpool

MIRGAW6042V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
58 gal
Collection
Galatia®
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
21 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in, Undermount
Length
60 in
Material
Acrylic
Number Of Jets
8
Width
42 in

Starting at
Call for Pricing
  • QUANTITY