DESCRIPTION

  • Constructed of highest grade acrylic
  • Integral arm rests
  • Jets shown not included
  • Operating capacity: 40 gal
  • Textured slip-resistant bottom

Mirabelle® Galatia® 60 x 42 in. Acrylic Oval Bath Tub

MIRGAS6042V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
58 gal
Collection
Galatia®
Color Finish
Biscuit
Color Finish Category
Neutrals
Configuration
Soaker
Drain Location
End
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in, Undermount
Length
60 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY