DESCRIPTION

  • Jets shown not included
  • Operating capacity: 64 gal
  • Textured slip-resistant bottom

Mirabelle® St Augustine 60 x 42 in. Drop-In Bathtub with Center-Hand Drain

MIRSAS6042

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME A112.19.7M
Capacity
77 gal
Collection
St Augustine
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY