DESCRIPTION

  • 6 1/4" W X 10" H
  • Extends 7 5/8"
  • Mounting hardware included
  • UL listed
  • Uses one 60W Medium A19 lamp max

Mirabelle® Key West 60W 1-Light Medium Base Wall Sconce

MIRBRKW1LGT

Color Finish

 

SPECIFICATIONS

Collection
Key West
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
10 in
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY