DESCRIPTION

  • 14" W X 10 7/8" H
  • Extends 6 3/4"
  • Mounting hardware included
  • UL listed
  • Uses two 60W Medium A19 lamps max

Mirabelle® St Augustine® 60W 2-Light Bathroom Light

MIRSA2LGT

Color Finish

 

SPECIFICATIONS

Collection
St Augustine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
White
Height
10-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY