DESCRIPTION

  • 13 3/4" W X 7 1/4" H
  • Mounting hardware included
  • UL listed
  • Uses two 60W Medium A19 lamps max

Mirabelle® Key West 60W 2-Light Flushmount Ceiling Light

MIRBRKWFMLGT

Color Finish

 

SPECIFICATIONS

Collection
Key West
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY