DESCRIPTION

  • 13" W x 10 1/4" H
  • Extends 6 3/4"
  • Mounting hardware included
  • UL listed
  • Uses two 60W Medium A19 lamps max

Mirabelle® Edenton 60W 2-Light Medium Bracket

MIRMLED2LGT

Color Finish

 

SPECIFICATIONS

Collection
Edenton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Glass Type
White
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
120
Width
13 in

Starting at
Call for Pricing
  • QUANTITY