DESCRIPTION

  • 22" W X 10" H
  • Extends 7 5/8"
  • Mounting hardware included
  • UL listed
  • Uses three 60W Medium A19 lamps max

Mirabelle Boca Raton® 60W 3-Light Medium Bracket

MIRBRKW3LGT

Color Finish

 

SPECIFICATIONS

Collection
Boca Raton®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
White Ribbed
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
22 in

Starting at
Call for Pricing
  • QUANTITY