DESCRIPTION

  • 5 1/4" W X 10 7/8" H
  • Mounting hardware included
  • UL listed
  • Uses one 60W Medium A19 lamp max

Mirabelle® St Augustine® 60W Medium Base Sconce

MIRSA1LGT

Color Finish

 

SPECIFICATIONS

Collection
St Augustine®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
Glass Type
White
Height
10-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY