DESCRIPTION

  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Textured slip-resistant bottom

Mirabelle Edenton® 66 x 36 in. Acrylic Drop-In Whirlpool Bath Tub

MIREDW6636

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
68 gal
Collection
Edenton®
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
22-1/2 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic
Number Of Jets
8
Width
36 in

Starting at
Call for Pricing
  • QUANTITY