DESCRIPTION

  • 66" L X 36" W X 22 1/2" H
  • 7.5 amp heated blower with 20 minute purge cycle to dry air channel
  • 8 high-flow quarter-turn directional and volume adjustable whirlpool jets
  • Capacity: 94 gal
  • Drop-In/Undermount
  • Intuitive electronic control pad
  • Powerful 1.75 hp, 10.9 amps, 119 gpm variable flow device
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Edenton® 66 x 36 in. Undermount Whirlpools with Reversible Drain

MIREDT6636

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
94 gal
Collection
Edenton®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
22-1/2 in
Horsepower
1-3/4 hp
Installation Type
Undermount
Length
66 in
Material
Acrylic
Number Of Jets
8
Width
36 in

Starting at
Call for Pricing
  • QUANTITY