DESCRIPTION

Mirabelle® Boca Raton® 66 x 40 in. Acrylic Oval Bath Tub

MIRBRS6640V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
78 gal
Collection
Boca Raton®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY