DESCRIPTION
- High-flow, adjustable jets
- Intuitive electronic control pad
- Operating capacity: 63 gal
- Powerful whirlpool pump with variable flow device
- Pre-wired for simple plug-in installation
- Textured slip-resistant bottom
Mirabelle® Boca Raton 66 x 40 in. Acrylic Oval Whirlpool Bath
MIRBRW6640V
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Capacity
- 78 gal
- Collection
- Boca Raton
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Center
- Height
- 22 in
- Horsepower
- 1-3/4 hp
- IAPMO Listed
- Yes
- Installation Type
- Drop-In
- Length
- 66 in
- Material
- Acrylic
- Number Of Jets
- 8
- Width
- 40 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday