DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • High-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 63 gal
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Boca Raton 66 x 40 in. Drop-In Oval Air Whirlpool Total Massage Tub

MIRBRT6640V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
78 gal
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
22 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-In
Length
66 in
Material
Acrylic
Number Of Jets
8
Width
40 in

Starting at
Call for Pricing
  • QUANTITY