DESCRIPTION

  • 14 1/2" W X 7 1/8" H
  • Mounting hardware included
  • UL listed
  • Uses two 60W Medium A19 lamps max

Mirabelle® Cordoba® 7-1/8 in. 60 W 2-Light Medium Flush

MIRCOFMLGT

Color Finish

 

SPECIFICATIONS

Collection
Cordoba®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7-1/8 in
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY