DESCRIPTION

  • High-flow quarter-turn directional and volume adjustable whirlpool jets
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Textured slip-resistant bottom

Mirabelle® Edenton® 72 x 36 in. 3-Wall Alcove|Drop-In Whirlpools with Reversible Drain

MIREDW7236

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
83 gal
Collection
Edenton®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
23-1/4 in
Horsepower
1-3/4 hp
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
8
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY