DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • High-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 65 gal
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Key West 72 x 36 in. Drop-In Whirlpools with Reversible Drain

MIRKWT7236

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
79 gal
Collection
Key West
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
22 in
Horsepower
1-3/4 hp
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
8
Width
36 in

Starting at
Call for Pricing
  • QUANTITY