DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • High-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 72 gal
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® St Augustine 72 x 42 in. Acrylic Air Whirlpool

MIRSAT7242

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
105 gal
Collection
St Augustine
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
22 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
Width
42 in

Starting at
Call for Pricing
  • QUANTITY