DESCRIPTION

  • High-flow, adjustable jets
  • Intuitive electronic control pad
  • Operating capacity: 80 gal
  • Powerful whirlpool pump with variable flow device
  • Textured slip-resistant bottom

Mirabelle® Boca Raton 72 x 42 in. Acrylic Oval Air Bath Tub Whirlpool

MIRBRW7242V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
107 gal
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
22 in
Horsepower
1-3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
Width
42 in

Starting at
Call for Pricing
  • QUANTITY