DESCRIPTION

  • Constructed of highest grade acrylic
  • Integral arm rests
  • Jets shown not included
  • Operating capacity: 65 gal
  • Textured slip-resistant bottom

Mirabelle® Galatia® 72 x 42 in. Acrylic Oval Bath Tub

MIRGAS7242V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
75 gal
Collection
Galatia®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in, Undermount
Length
72 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY