DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Integral arm rests
  • Intuitive electronic control pad
  • Operating capacity: 65 gal
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Galatia 72 x 42 in. Drop-In Oval Air Bath Whirlpool

MIRGAA7242V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
75 gal
Collection
Galatia
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
21 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
72 in
Material
Acrylic
Number Of Jets
65
Width
42 in

Starting at
Call for Pricing
  • QUANTITY