DESCRIPTION

  • Eight high-flow, adjustable jets
  • Includes 7.5 A heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • Integral arm rests
  • Intuitive electronic control pad
  • Operating capacity: 65 gal
  • Powerful 1.75 hp, 10.9 A, 119 gpm variable flow device
  • Variable-speed blower with graduated power settings for air massage

Mirabelle® Galatia 72 x 42 in. Undermount Whirlpools with Reversible Drain

MIRGAT7242V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
75 gal
Collection
Galatia
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
21 in
Horsepower
1-3/4 hp
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
Width
42 in

Starting at
Call for Pricing
  • QUANTITY