DESCRIPTION

  • Jets shown not included
  • Textured slip-resistant bottom

Mirabelle® Boca Raton 72 x 42 x 22 in. Acrylic Oval Bath Tub

MIRBRS7242V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
107 gal
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
71-1/2 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY