DESCRIPTION

  • Pivot open design

Mirabelle Rigi® 8-3/4 in. Toilet Tissue Holder

MIRRITH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rigi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Material
Metal
Width
8-3/4 in

Starting at
$55.42
EACH
  • QUANTITY