8 in. Standard Wall Mount Shower Arm & Flange in Polished Nickel
Custom Showering 8 in. Standard Wall Mount Shower Arm & Flange in Polished Nickel
Frequently Purchased Together
Product Details
- Includes 45° shower arm with flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Shape:
- Round
- Shower Arm Reach:
- 8 in
- Spout Reach:
- 7-7/8 in
- Spray Type:
- Full
- WaterSense Labeled:
- No
- cUPC Certified:
- No