DESCRIPTION

  • Includes 45° shower arm with flange

Mirabelle 8 in. 45 Degree Shower Arm

MIRSK85

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Male
Fitting Size 1
1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
8 in
Material
Brass
Size
1/2 in
Spout Reach
7-7/8 in

Starting at
$36.23
EACH
  • QUANTITY

DOCUMENTS