DESCRIPTION

  • Includes installation hardware

Mirabelle® Pendleton 9 in. Pivot Paper Holder

MIRPTTH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Pendleton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
3 in
Installation Type
Wall Mount
Material
Metal
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$54.02
EACH
  • QUANTITY