DESCRIPTION

  • Brass cap, plastic body
  • Less hose connections

Mirabelle® Air Gap Assembly

MIRAG100

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Inlet
End Connection 2
Outlet
Fitting Size 1
15/16 in
Fitting Size 2
5/8 in
GSA Approved
No
Height
2-5/16 in
IAPMO Listed
Yes
Length
9 in
Material
Brass
Size
15/16 in x 5/8 in
Width
1-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.51
EACH
  • QUANTITY